Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spike Light SL240 2700K LED Mains Voltage Bronze Ano Alu Twin
By Collingwood Lighting
Order Code:
ZT5075394S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spike-light-sl240-2700k-led-mains-voltage-bronze-ano-alu-twin/p/ZT5075394S
Add to quotation
View all Site Lights
Description
Collingwood Lighting SPIKE LGT SL240 2700K LED MAINS VOLTAGE BRONZE ANO ALU TWIN SL240 SL240ZWBM27
Specifications
Specifications for Spike Light SL240 2700K LED Mains Voltage Bronze Ano Alu Twin
IP Rating
G38
Length
300mm
Colour of Light
L
Outer Diameter
62.5mm
Housing Colour
Cover double-sided bevelled
Maximum System Power
11.4W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome