Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spike Light SL240 3000K LED Mains Voltage Black Ano Alu Twin Ba
By Collingwood Lighting
Order Code:
ZT5075250S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spike-light-sl240-3000k-led-mains-voltage-black-ano-alu-twin-ba/p/ZT5075250S
Add to quotation
View all Site Lights
Description
Collingwood Lighting SPIKE LGT SL240 3000K LED MAINS VOLTAGE BLK ANO ALU TWIN BA SL240 SL240BWBM30
Specifications
Specifications for Spike Light SL240 3000K LED Mains Voltage Black Ano Alu Twin Ba
Length
300mm
IP Rating
G38
Maximum System Power
11.4W
Colour of Light
L
Housing Colour
Normally open contact
Outer Diameter
62.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome