Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spot Light Mains Track IP20 Intgrl LED 15W 40 Degree Black 3000K 90
By JCC
Order Code:
ZT5053947S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spot-light-mains-track-ip20-intgrl-led-15w-40-degree-black-3000k-90/p/ZT5053947S
Add to quotation
View all Site Lights
Description
JCC SPOTLIGHT MAINS TRACK IP20 INTGRL LED 15W 40DEG BLK 3000K 90 Starspot 1000 JC14154BLK
Specifications
Specifications for Spot Light Mains Track IP20 Intgrl LED 15W 40 Degree Black 3000K 90
Colour Temperature
3000 - 3000 K
Colour of Light
Screw
Light Source Type
Digital-sat
Maximum System Power
15W