Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spot Light Mains Track IP20 Intgrl LED 15W 40 Degree White 4000K 10
By JCC
Order Code:
ZT5054052S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spot-light-mains-track-ip20-intgrl-led-15w-40-degree-white-4000k-10/p/ZT5054052S
Add to quotation
View all Site Lights
Description
JCC SPOTLIGHT MAINS TRACK IP20 INTGRL LED 15W 40DEG WHI 4000K 10 Starspot 1000 JC14155WH
Specifications
Specifications for Spot Light Mains Track IP20 Intgrl LED 15W 40 Degree White 4000K 10
Colour Temperature
4000 - 4000 K
Maximum System Power
15W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome