Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spot Light Mains Track IP20 Intgrl LED 22W 40 Degree Black 4000K 15
By JCC
Order Code:
ZT5054069S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spot-light-mains-track-ip20-intgrl-led-22w-40-degree-black-4000k-15/p/ZT5054069S
Add to quotation
View all Site Lights
Description
JCC SPOTLIGHT MAINS TRACK IP20 INTGRL LED 22W 40DEG BLK 4000K 15 Starspot 1500 JC14156BLK
Specifications
Specifications for Spot Light Mains Track IP20 Intgrl LED 22W 40 Degree Black 4000K 15
Colour Temperature
4000 - 4000 K
Maximum System Power
20W
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome