Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spot Light RGBW LED Adjust IP67 4W 316 Stainless Steel
By Collingwood Lighting
Order Code:
ZT5053709S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spot-light-rgbw-led-adjust-ip67-4w-316-stainless-steel/p/ZT5053709S
Add to quotation
View all Site Lights
Description
Collingwood Lighting SPOTLIGHT RGBW LED ADJUST IP67 4W 316 STAINLESS STEEL UL010 UL010RGBW
Specifications
Specifications for Spot Light RGBW LED Adjust IP67 4W 316 Stainless Steel
Housing Material
Centre
Length
65mm
Housing Colour
Centre
Width
65mm
Maximum System Power
1.1W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome