Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spot Light Universal 3000K LED IP68 2W 135LM SS 316
By Collingwood Lighting
Order Code:
ZT5030182S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spot-light-universal-3000k-led-ip68-2w-135lm-ss-316/p/ZT5030182S
Add to quotation
View all Site Lights
Description
Collingwood Lighting SPOTLIGHT UNIVERSAL 3000K LED IP68 2W 135LM SS 316 UL010 UL010WW
Specifications
Specifications for Spot Light Universal 3000K LED IP68 2W 135LM SS 316
IP Rating
IP68
Colour Temperature
3000 - 3000 K
Maximum System Power
3W
Housing Colour
Stainless Steel
Light Source Type
LED non-replaceable
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome