Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Starlet Select Em PNL 3CCT 600 x 600mm
By KSR Lighting
Order Code:
ZT5087728S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/starlet-select-em-pnl-3cct-600-x-600mm/p/ZT5087728S
Add to quotation
View all Site Lights
Description
KSR Lighting STARLET SELECT EM PNL 3CCT 600X600MM Starlet KSR98150/EM
Specifications
Specifications for Starlet Select Em PNL 3CCT 600 x 600mm
Colour Temperature
4000 - 4000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome