Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Strobe Light Mains Red Lens 230V
By Aico
Order Code:
ZT5104673S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/strobe-light-mains-red-lens-230v/p/ZT5104673S
Add to quotation
View all Site Lights
Description
Aico STROBE LIGHT MAINS RED LENS 230V Sounders Strobes & Door Holders SAB300R
Specifications
Specifications for Strobe Light Mains Red Lens 230V
Power
3W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome