Tripod Floor Lamp Retro Studio Lampshade Reading Light Wooden Legs Adjustable
Hover to enlarge the image

Tripod Floor Lamp Retro Studio Lampshade Reading Light Wooden Legs Adjustable

Order Code:
MPN:

Product Description

INDUSTRIAL STYLE: Bowl shaped electroplating lampshade and tripod stand with black colour finish, makes the standing lamp retro and eye-catching. Ideal for home office, living room, bedroom.FULLY ADJUSTABLE: The height of the tripod floor lamp can be adjusted telescopically. And the angle of the lampshade also can be adjusted, easily changing the lights height and direction according to your personal needs.TRIPOD BASE: The floor standing lamp is made from pine wood to ensure a sturdy foundation. Three legs provide continual balance, with a central steel connector keeping them evenly dispersed. Non-slip feet pad prevent your floor from damaged.EASY TO USE: Power cable length 3.5m expands well the scope of use. Foot operated on/off switch provides greater convenience. E27 bulb base (bulb not included) brings artistic and warm light.DIMENSION: Overall Dimension: 65L x 65W x 108-152H cm. Assembly Required.

Specifications
Product Type
Tripod Floor Lamp
Power Cable Length
3.5m
Colour
Black
Height
108-152cm
Material
Pine Wood
Style
Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome