0
1
2
3

V2 4ft LED Uplight Only 110V

Order Code: ZT3917194S

£65.99 Inc VAT (20%)


Description

20W LED tube made from tough ABS with polycarbonate lens. Linkable 110V 16A power take off. Compatible with E1712550 V2 Wobble Base. Includes 4.5m H05VVF PVC cable.

Specifications for V2 4ft LED Uplight Only 110V
  • Cable Length
    4.5m
  • Product Type
    LED Uplight
  • Voltage
    110V
  • Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome