The SCANGRIP VEGA 4 CONNECT Work Light is a powerful LED floodlight designed for the professional user. The powerful LEDs provide a diffused and pleasant, non-blinding, uniform work light, with a large dispersion, perfect for painting and installation work. It features 2 level light output (50-100%) which makes it possible to adjust the light according to the work task. It comes with an integrated carrying handle and a stand for tripod mounting which make it very convenient and easy to position the light where it is needed. The robust housing of the VEGA 4 CONNECT is made of a highly shock-resistant plastic material, perfect for a working environment. It is also waterproof (IP54). Since the LEDs do not produce heat, there is no fire hazard when using the floodlight. Comes as a Bare Unit. Can be powered by -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah -CONNECT POWER SUPPLY -A 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications Luminous Flux, Max./Min. 4,000/2,000 Lumens. Illumice, Max.Min. (@0,5m) 6,000/3,000 Lux. Illumice Distance 0.50m. Beam Angle 100. Dimensions 280 x 289 x 103mm. Weight 2.02kg.