WallWasher Ledline Mains 3000K LED IP65 19W 240V Ano Alu

Order Code: ZT5059888S

£399.99 Inc VAT (20%)


Description

Collingwood Lighting WALLWASHER LEDLINE MAINS 3000K LED IP65 19W 240V ANO ALU Mains Uplight ULM345M30

Specifications for WallWasher Ledline Mains 3000K LED IP65 19W 240V Ano Alu
  • Beam Angle
    Thin-film
  • Length
    400mm
  • IP Rating
    G38
  • Width
    45.5mm
  • Colour of Light
    L
  • Maximum System Power
    19W
  • Housing Colour
    Normally open contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome