WL1000R Rechargeable Work Light - With Charging Station

Order Code: ZT2701634S

£129.99 Inc VAT (20%)


Description

WL1000R rechargeable work light, with charging station, 1000 lm, lithium polymer rechargeable battery. Bulb = SMD LED. Operating life = 46 hrs. Luminous flux = 1000 lumen. Max. brightness = 1600 lux. Illuminates up to = 40 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium polymer rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 5 Ah. Charging time = 3 hrs. Mains voltage = 5 V, DC. Protection type = IP54. Length = 256 mm. Width = 37.5 mm. Height = 57.5 mm. Weight = 0.73 kg. Material = thermoplastic polyurethane (TPU) , polycarbonate. Intense and bright light due to SMD LED technology and an additional spotlight for optimum illumination. Main light with 1000 lumen, infinitely dimmable using dimmer knob, TOP-LED 180 lumen. Built-in lithium polymer rechargeable battery for long operating time. Robust plastic housing with rubber coated grip surface (IK07/IP54) Lamp handle folds by 180° and rotates 360° for flexible light alignment. Fold-out hook, rotates 360°, on the rear of the housing. Two holding magnets on the rear of the housing and one magnet on the bottom of the handle. Long operating time of approx. 46 hours (main light) and approx. 9 hours (additional light) Can be charged using type-C charging socket or by using the charging station included. Battery charge level indicated by LED. Includes mains failure electronics - emergency light in case of a power failure. Professional workshop light with SMD LED technology. The main light has a brightness of 1000 lumens, which can be infinitely adjusted using a dimmer knob. The spotlight on the lamp head provides a powerful precision light of up to 180 lumens, the wide beam angle ensures the bright light is evenly distributed. Built-in lithium polymer rechargeable battery pack (3.7 V/5000 mAh)

See full description
Specifications for WL1000R Rechargeable Work Light - With Charging Station
  • Mains Voltage
    5 V, DC
  • Luminous Flux
    1000Lumens
  • Brightness
    1600 Lux
  • Weight
    0.73kg
  • Ingress Protection Rating
    IP54
  • Rechargeable Battery Voltage
    3.7V
  • Battery Capacity
    5A·h
  • Operating Life
    46hours
  • Length
    256mm
  • Charge Time
    3hours
  • Illuminates Up To
    40m
  • Bulb Type
    SMD LED
  • Colour Reproduction Index
    80
  • Width
    37.5mm
  • Height
    57.5mm
  • Colour Temperature
    6500 K
  • Luminous Colour
    Daylight White
  • Protection Type
    IP54