Work Light with Hanger

Order Code: ZT3520612S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Currently unavailable

Description

IDEAL PRODUCT: Suitable for most workshops and garages that require an inspection lamp and also features a handy rotating hook for hanging. BRIGHT WHITE LIGHT: This versatile worklight emits up to 6500K bright white light. POWERFUL: This lightweight worklight benefits from a very powerful 500 lumen output for indoor use. 5M CABLE: Features a 5-metre cable for added flexibility when used in different spaces. Kit Contents: 1 x worklight. 1 x instruction manual.

See full description
Specifications for Work Light with Hanger
  • Cable Length
    5m
  • Colour Temperature
    6500K
  • Colour
    White
  • Product Type
    Work Light
  • Lumens
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome