Work Table, Electric Height Adjustment, Melamine Coated Tabletop, Grey

Order Code: ZT3150268S

£2,599.99 Inc VAT (20%)


Description

Work table, electric height adjustment, melamine coated tabletop, grey. Supplied = pre-assembled, final assembly by customer. Width = 1500 mm. Depth = 700 mm. Worktop colour = grey. Frame colour = light grey RAL 7035. Working height = 715 - 1210 mm. Panel thickness = 19 mm. Max. load = 250 kg. Type of height adjustment = electric. Type of worktop = MDF. Frame material = steel. Product type = work tables. Healthy, ergonomic work by alternating between sitting and standing when working. Helps reduce back pain caused by poor posture. Quick to adapt to different employees working in shifts. Convenient operating element for height adjustment with triple memory function. Can be converted into a mobile table using accessory castor set. Work without a 230 V mains connection using accessory battery pack. Sturdy, powder coated steel frame in light grey RAL 7035. Height adjustment by means of convenient operating element with triple memory function. Lifting speed 42 mm/s. Max. load 250 kg. Tabletop width x depth 1500 x 700 mm. Melamine coated fibreboard in anti-glare grey, thickness 19 mm. Height adjustment range 710 - 1210 mm. Can be upgraded using practical accessories: table supports at the rear allow a perforated wall for tool holders and a metal shelf to be fitted. The set of castors ensure the work table can be moved at any time to varied places of use.

See full description
Specifications for Work Table, Electric Height Adjustment, Melamine Coated Tabletop, Grey
  • Frame Colour
    Light Grey
  • Worktop Colour
    Grey
  • Product Type
    Work Table
  • Frame Material
    Steel
  • Depth
    700mm
  • Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome