200MM Insulated T-HANDLE3/8"SQ/DR 1000 V

200MM Insulated T-HANDLE3/8"SQ/DR 1000 V

Order Code: ZT3614232S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.634%


Description

This square drive, t-handled spanner from Kennedy® features multi-layer safety dip to isolate against up to 1000 volts of electricity.

Features and Benefits
• Tool information is printed on the body for easy identification
• Multi-layer insulation isolates against up to 1000 volts of electricity

Standards
• IEC 60900

See full description
Specifications for 200MM Insulated T-HANDLE3/8"SQ/DR 1000 V
  • Overall Length
    200mm
  • Number of Pieces
    1
  • Type
    Socket Wrench
  • Metric Or Imperial
    Metric
  • Standards Met
    IEC 60900
  • Spanner Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome