Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.89 | 0% |
20 - 49 | £1.81 | 4% |
50 - 99 | £1.74 | 8% |
100 - 199 | £1.66 | 12% |
200 + | £1.59 | 16% |
Standard connector for sensor, LED, switch, and other small device connections
Straight, thru-hole solder tails
Low profile design minimizes overall thickness
Compact design saves board space
High number of mating cycles
Mating latch features provide a reliable interconnection in demanding applications
Enables easy and simple interconnecting of sensors or other devices
Suggested Applications