Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Socket Terminals
Socket, DIN Rail/Surface Mounting, 8-Pin, Screw Terminals
By Omron
Order Code:
ZT1122486X
£8.49
Inc VAT (20%)
£8.99
5.5% off
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/electrical-and-lighting/socket-terminals/socket-din-rail-surface-mounting-8-pin-screw-terminals/p/ZT1122486X
Add to quotation
Schedule an order and save 5%
View all Socket Terminals
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Socket, DIN Rail/Surface Mounting, 8-Pin, Screw Terminals
MFR Part No.
P2RF-08-E
For Use With
G2R-2-S
Mounting Type
DIN Rail
Number of Pins
8
Socket Type
Screw
Current Rating
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome