Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Amy Vario 10W 1000LM CCT3 150mm Commerical LED Downlight
By Thorn
Order Code:
ZT5079122S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/amy-vario-10w-1000lm-cct3-150mm-commerical-led-downlight/p/ZT5079122S
Add to quotation
View all Spotlights & Downlights
Description
Thorn AMY VARIO 10W 1000LM CCT3 150MM COMMERICAL LED DOWNLIGHT Thorn Eco (NP) 96632754
Specifications
Specifications for Amy Vario 10W 1000LM CCT3 150mm Commerical LED Downlight
Nominal Voltage
220 - 240V
Outer Diameter
170mm
Number of Lamps
1
Housing Material
Aluminium
Housing Colour
White
Maximum System Power
10W
Colour Temperature
3000 - 4000 K
Lumen Setting Adjustable
Continuously variable
Control Gear
LED driver constant current
Light Distribution
Symmetric
Power Factor
0.9
Voltage Type
AC
IK Rating
IK03
Cover Material
Plastic opal
Light Outlet
Direct
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome