Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Amy Vario 7W 700LM CCT3 100mm Commerical LED Downlight
By Thorn
Order Code:
ZT5085104S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/amy-vario-7w-700lm-cct3-100mm-commerical-led-downlight/p/ZT5085104S
Add to quotation
View all Spotlights & Downlights
Description
Thorn AMY VARIO 7W 700LM CCT3 100MM COMMERICAL LED DOWNLIGHT Thorn Eco (NP) 96632753
Specifications
Specifications for Amy Vario 7W 700LM CCT3 100mm Commerical LED Downlight
Housing Colour
White
Housing Material
Aluminium
Number of Lamps
1
Outer Diameter
120mm
Nominal Voltage
220 - 240V
Maximum System Power
7W
Colour Temperature
3000 - 4000 K
Light Distribution
Symmetric
Voltage Type
AC
Cover Material
Plastic opal
Lumen Setting Adjustable
Continuously variable
Power Factor
0.9
Light Source Type
LED non-replaceable
IK Rating
IK03
Light Outlet
Direct
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome