Aqua 2 Light Switched Spotlights Bar Light Aluminium, Clear Glass, GU10

Order Code: ZT3312085S

£81.99 Inc VAT (20%)


Description

Aqua 2 Light Switched Spotlights Bar Light Aluminium, Clear Glass, GU10 | Description: Get beautiful clear light with this Aqua 2-Light Aluminium Switched Spotlights Bar with clear glass. Its slim design and gleaming chrome and glass finish are perfect for a modern interior. It has a pull chain for easy off and on and directional light for a customized lighting experience. | Features: Finish: Clear Glass, Aluminium, IP Rating: IP20, Length (cm) : 28, Projection (cm) : 14, No. of Lights: 2, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Aqua 2 Light Switched Spotlights Bar Light Aluminium, Clear Glass, GU10
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Number of Lights
    2
  • Projection
    14cm
  • Wattage
    35
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Colour
    Aluminium
  • Length
    28cm
  • Maximum Wattage
    35W
  • Finish
    Clear Glass, Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome