Arezzo 4 Light Spotlight Bar Matt White, Chrome Plate, GU10

Order Code: ZT3311830S

£53.99 Inc VAT (20%)


Description

Arezzo 4 Light Spotlight Bar Matt White, Chrome Plate, GU10 | Description: This two bar has four adjustable spotlights and is compatible with GU10 LED lamps. Suitable for commercial or domestic use, the two bars are fully adjustable to concentrate light where it's needed most. Finished in matt white paint with chrome detail, matching items are available | Features: Finish: Chrome, Matt White, Material: Steel, IP Rating: IP20, Length (cm) : 70, Width (cm) : 8.5, Projection (cm) : 16.5, No. of Lights: 4, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 4 x 7W, Weight (kg) : 0.72

See full description
Specifications for Arezzo 4 Light Spotlight Bar Matt White, Chrome Plate, GU10
  • Colour
    Matt White, Chrome Plate
  • Lamp Type
    GU10
  • Length
    70cm
  • Maximum Wattage
    4 x 7W
  • Product Type
    Spotlight Bar
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Projection
    16.5cm
  • Width
    8.5cm
  • Weight
    0.72kg
  • Finish
    Chrome, Matt White
  • Number of Lights
    4
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome