Atlantic 1 Light Single Switched Bathroom Ceiling Spotlight Chrome IP44, GU10

Order Code: ZT3312390S

£69.99 Inc VAT (20%)


Description

Atlantic 1 Light Single Switched Bathroom Ceiling Spotlight Chrome IP44, GU10 | Description: In a bathroom, lighting is very important so look to the Atlantic 1-Light Chrome Single Switched Bathroom Wall Spotlight. Aiming the light right where you need it this gleaming spotlight would be wonderful over the bathroom mirror or as a pair on either side for brilliance. | Features: Finish: Chrome, IP Rating: IP44, Projection (cm) : 14.5, No. of Lights: 1, Lamp Type: GU10, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Atlantic 1 Light Single Switched Bathroom Ceiling Spotlight Chrome IP44, GU10
  • Maximum Wattage
    35W
  • Wattage
    35
  • Bulb Included
    No
  • IP Rating
    IP44
  • Lamp Type
    GU10
  • Projection
    14.5cm
  • Number of Lights
    1
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome