Atlantic 2 Light Spotlights Bar Switched Bathroom Ceiling Light Chrome IP44, GU10

Order Code: ZT3312503S

£119.99 Inc VAT (20%)


Description

Atlantic 2 Light Spotlights Bar Switched Bathroom Ceiling Light Chrome IP44, GU10 | Description: In a bathroom, lighting is very important so look to the Atlantic 2-Light Chrome Spotlights Bar Switched Bathroom Wall Light. Aiming the light right where you need it this gleaming spotlight bar would be wonderful over the bathroom mirror. It has a pull cord for easy off and on. | Features: Finish: Chrome, IP Rating: IP44, Length (cm) : 34, Projection (cm) : 14.5, No. of Lights: 2, Lamp Type: GU10, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Atlantic 2 Light Spotlights Bar Switched Bathroom Ceiling Light Chrome IP44, GU10
  • IP Rating
    IP44
  • Length
    34cm
  • Product Type
    Spotlights
  • Projection
    14.5cm
  • Finish
    Chrome
  • Maximum Wattage
    35W
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome