Axial CCT 30W Round Recessed Downlight Matt Black Paint | Features: Finish: Matt Black Paint, Clear Pc | Material: Die Cast Aluminium Alloy, Polycarbonate | IP Rating: IP20 | Height: 12.5cm | Diameter: 14cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 3000/4000/6000K | Lumens: 2600lm | Weight: 0.78kg | Wattage (max) : 30W