Axial Led Indoor Recessed Downlight Tilt Matt White Paint & Clear Glass 3000K - 99553

Order Code: ZT3312894S

£60.99 Inc VAT (20%)


Description

Axial LED Indoor Recessed Downlight Tilt Matt White Paint & Clear Glass 3000K | Features: Finish: Matt White Paint & Clear Glass | Material: Die Cast Aluminium Alloy, Glass | IP Rating: IP20 | Projection: 9.2cm | Diameter: 10.2cm | Lamp Type: Integrated LED | Dimmable: No | Kelvin: 3000K | Lumens: 1200Lm | Wattage (max) : 15W

See full description
Specifications for Axial Led Indoor Recessed Downlight Tilt Matt White Paint & Clear Glass 3000K - 99553
  • Lumens
    1200Lm
  • Maximum Wattage
    15W
  • Diameter
    10.2cm
  • Dimmable
    No
  • Product Type
    Recessed Downlight
  • IP Rating
    IP20
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Projection
    9.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome