Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bezel Fixed Downlight 88mm White
By Aurora
Order Code:
ZT5033205S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 +
£4.22
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bezel-fixed-downlight-88mm-white/p/ZT5033205S
Add to quotation
View all Spotlights & Downlights
Description
Aurora BEZEL FIXED DOWNLIGHT 88MM WHITE Fire Rated Downlight Bezels AU-BZ600W
Tags:
#BulkDiscount
Specifications
Specifications for Bezel Fixed Downlight 88mm White
Width
88mm
Material
Aluminium
Colour
White
Diameter
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome