Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bezel Twist Lock Round for H2 Range Chrome
By Collingwood Lighting
Order Code:
ZT5054718S
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 +
£4.46
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bezel-twist-lock-round-for-h2-range-chrome/p/ZT5054718S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting BEZEL TWIST LOCK ROUND FOR H2 RANGE CHROME Bezel RB359CR
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bezel Twist Lock Round for H2 Range Chrome
Width
90mm
Length
90mm
Diameter
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome