Bubbles Led 3 Light Bathroom Flush Ceiling Spotlight Chrome with Frosted Glass IP44, G9

Order Code: ZT3314088S

£69.99 Inc VAT (20%)


Description

Bubbles LED 3 Light Bathroom Flush Ceiling Spotlight Chrome with Frosted Glass IP44, G9 | Description: This chrome 3 light spotlight with frosted glass shades looks great in any contemporary bathroom. The three lights are beautifully angled and the frosted glass shades have a band of clear glass to create a nice lighting effect. The chrome finish completes the look of this tasteful modern fitting, and it is IP44 rated and fully splash proof. Complete with LED lamps. | Features: Finish: Chrome, Material: Frosted Glass, IP Rating: IP44, Height (cm) : 14, Diameter (cm) : 24, No. of Lights: 3, Lamp Type: G9, Wattage (max) : 3

See full description
Specifications for Bubbles Led 3 Light Bathroom Flush Ceiling Spotlight Chrome with Frosted Glass IP44, G9
  • Lamp Type
    G9
  • Height
    14cm
  • Finish
    Chrome
  • Number of Lights
    3
  • Maximum Wattage
    3W
  • Diameter
    24cm
  • Material
    Frosted Glass
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome