Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead EXT EyeLid Wall CW LED 12W 300mm Matt Black IP44
By Saxby
Order Code:
ZT5058110S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-ext-eyelid-wall-cw-led-12w-300mm-matt-black-ip44/p/ZT5058110S
Add to quotation
View all Spotlights & Downlights
Description
Head Ext Eyelid Wall Cw Led 12W 300mm Matt Black Ip44
Specifications
Specifications for Bulkhead EXT EyeLid Wall CW LED 12W 300mm Matt Black IP44
Maximum System Power
12W
Housing Material
Plastic
Housing Colour
Black
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome