Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead LED Em Lamp and diffuser 3W 352 x 57 x 110mm White IP65
By LED Group
Order Code:
ZT5032133S
£63.99
Inc VAT (20%)
£65.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-led-em-lamp-and-diffuser-3w-352-x-57-x-110mm-white-ip65/p/ZT5032133S
Add to quotation
View all Spotlights & Downlights
Description
Head Led Em Lamp And Diffuser 3W 352 X 57 X 110mm White Ip65
Specifications
Specifications for Bulkhead LED Em Lamp and diffuser 3W 352 x 57 x 110mm White IP65
Length
353mm
Width
110mm
Maximum System Power
3.3W
Colour Temperature
6500 - 6500 K
Nominal Voltage
220 - 240V
Power Factor
0.55