Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead LED Em Self Test Universal 4.5W
By LED Group
Order Code:
ZT5052382S
£154.99
Inc VAT (20%)
£159.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
154.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-led-em-self-test-universal-4-5w/p/ZT5052382S
Add to quotation
View all Spotlights & Downlights
Description
Head Led Em Self Test Universal 4.5W
Specifications
Specifications for Bulkhead LED Em Self Test Universal 4.5W
Colour Temperature
4000 - 4000 K
Length
350mm
Maximum System Power
4.4W
Width
175mm
Nominal Voltage
220 - 240V
Power Factor
0.55
Recess Depth
50mm