Cast 1 Light Recessed Downlight Chrome Plate, GU10

Order Code: ZT3309927S

£21.99 Inc VAT (20%)


Description

Cast 1 Light Recessed Downlight Chrome Plate, GU10 | Description: A mains voltage fixed downlight, finished in chrome. Idea for general, accent and display lighting. Other options available in the range. | Features: Finish: Chrome, Material: Die cast aluminium alloy, IP Rating: IP20, Diameter (cm) : 8, Projection (cm) : 0.3, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 50W, Weight (kg) : 0.14, Bulb Included: No

See full description
Specifications for Cast 1 Light Recessed Downlight Chrome Plate, GU10
  • Product Type
    Recessed Downlight
  • IP Rating
    IP20
  • Number of Lights
    1
  • Projection
    0.3cm
  • Lamp Type
    GU10
  • Diameter
    8cm
  • Finish
    Chrome
  • Dimmable
    Yes
  • Bulb Included
    No
  • Maximum Wattage
    50W
  • Material
    Die cast aluminium alloy
  • Weight
    0.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome