Cast Recessed Downlight Round Adjustable Matt Black 80mm Cut-Out Dimmable

Order Code: ZT3310052S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

Cast Recessed Downlight Round Adjustable Matt Black 80mm Cut-Out Dimmable | Features: Finish: Matt Black | Material: Die cast aluminium alloy | Diameter (cm) : 9.50 | Lamp Type: GU10 | Number of Lights: 1 | IP Rating: IP20 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 50W | Weight (kg) : 0.15

Specifications for Cast Recessed Downlight Round Adjustable Matt Black 80mm Cut-Out Dimmable
  • Bulb Included
    No
  • Weight
    0.15kg
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Number of Lights
    1
  • Material
    Die cast aluminium alloy
  • Product Type
    Recessed Downlight
  • Maximum Wattage
    50W
  • Finish
    Matt Black
  • Lamp Type
    GU10
  • Diameter
    9.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome