Cast Recessed Downlight Tilt 50W Matt White Paint

Order Code: ZT3312923S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%


Description

Cast Recessed Downlight Tilt 50W Matt White Paint | Description: A new fixed and adjustable recessed downlight featuring an anti-glare baffle with minimal bezel. Baffle downlights reduce glare by having the light source set back within the downlight structure, which avoids direct human eye contact. Can be used with either GU10 LED lamp or the Pacto LED Module. The Baffle downlight has a choice of finishes available in either fixed or tilt versions. | Features: Finish: Matt White Paint, Material: Die Cast Aluminium Alloy, Height (cm) : 3.6, Diameter (cm) : 9.4, Projection (cm) : 0.2, Lamp Type: GU10 reflector, Wattage: 50W, Bulb Included: No, Dimmable

See full description
Specifications for Cast Recessed Downlight Tilt 50W Matt White Paint
  • Lamp Type
    GU10 reflector
  • Height
    3.6cm
  • Finish
    Matt White Paint
  • Product Type
    Recessed Downlight
  • Diameter
    9.4cm
  • Projection
    0.2cm
  • Bulb Included
    No
  • Material
    Die Cast Aluminium Alloy
  • Dimmable
    Yes
  • Wattage
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome