Cast Recessed Light Matt White, GU10

Order Code: ZT3313062S

£25.99 Inc VAT (20%)


Description

Cast Recessed Light Matt White, GU10 | Description: This is a recessed downlight, finished in matt white. Ideal for general, accent and display lighting. Use with LED lamps for longer lamp life. Other options available in the range. | Features: Finish: Matt White, Material: Die cast aluminium alloy, IP Rating: IP20, Diameter (cm) : 8, Projection (cm) : 0.3, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 50W, Weight (kg) : 0.11, Bulb Included: No

See full description
Specifications for Cast Recessed Light Matt White, GU10
  • Lamp Type
    GU10
  • IP Rating
    IP20
  • Diameter
    8cm
  • Maximum Wattage
    50W
  • Product Type
    Recessed Light
  • Bulb Included
    No
  • Projection
    0.3cm
  • Weight
    0.11kg
  • Finish
    Matt White
  • Material
    Die cast aluminium alloy
  • Dimmable
    Yes
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome