Comet 4 Light Ceiling Spotlight Chrome, Matt Black, GU10

Order Code: ZT3312753S

£89.99 Inc VAT (20%)


Description

Comet 4 Light Ceiling Spotlight Chrome, Matt Black, GU10 | Description: The black 4 light spotlight with chrome trim is modern, stylish and lights any bedroom, living room, dining room or kitchen perfectly. The sleek black and chrome finish square ceiling plate is very contemporary and the polished chrome finish looks stunning, and the four spotlights can be adjusted and swivelled around the square fitting, into practically any position. | Features: Finish: Chrome, Matt Black, IP Rating: IP20, Height (cm) : 12, Length (cm) : 23, No. of Lights: 4, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 50, Weight (kg) : 1.3, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Comet 4 Light Ceiling Spotlight Chrome, Matt Black, GU10
  • Colour
    Black
  • Maximum Wattage
    50
  • Length
    23cm
  • Finish
    Chrome, Matt Black
  • IP Rating
    IP20
  • Weight
    1.3kg
  • Lamp Type
    GU10
  • Product Type
    Ceiling Spotlight
  • Class
    1 (Earthed)
  • Dimmable
    Yes
  • Number of Lights
    4
  • Height
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome