Comet 5 Light Adjustable Ceiling Spotlight Bar Chrome, Matt Black, GU10

Order Code: ZT3312682S

£109.99 Inc VAT (20%)


Description

Comet 5 Light Adjustable Ceiling Spotlight Bar Chrome, Matt Black, GU10 | Description: The black 5 light spotlight bar with chrome trim is modern, stylish and looks great on any bedroom, living room, dining room or kitchen ceiling. The sleek black and chrome finish oblong ceiling plate is very contemporary and the polished chrome finish looks stunning, and the five spotlights can be adjusted into practically any position you want. | Features: Finish: Chrome, Matt Black, IP Rating: IP20, Height (cm) : 12, Length (cm) : 80, No. of Lights: 5, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 50, Weight (kg) : 1.6, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Comet 5 Light Adjustable Ceiling Spotlight Bar Chrome, Matt Black, GU10
  • Height
    12cm
  • Number of Lights
    5
  • Product Type
    Ceiling Spotlight Bar
  • Length
    80cm
  • Wattage
    50
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Colour
    Black
  • Finish
    Chrome, Matt Black
  • Weight
    1.6kg
  • Dimmable
    Yes
  • Lamp Type
    GU10
  • Maximum Wattage
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome