Country 3 Light Spotlight Bar Cream, GU10

Order Code: ZT3314103S

£139.99 Inc VAT (20%)


Description

Country 3 Light Spotlight Bar Cream, GU10 | Description: Aim for beautiful light right where you need it with the Country 3-Light Cream Spotlight Bar GU10. Adjust the lamp heads where you want brilliant light and then sit back and enjoy the view. This fixture would be wonderful in a kitchen for task lighting or over a mantel to light up a work of art or mirror. | Features: Finish: Cream, IP Rating: IP20, Width (cm) : 55, Projection (cm) : 17, No. of Lights: 3, Lamp Type: GU10, Dimmable: Yes, Bulb Included: No

See full description
Specifications for Country 3 Light Spotlight Bar Cream, GU10
  • IP Rating
    IP20
  • Finish
    Cream
  • Product Type
    Spotlight Bar
  • Dimmable
    Yes
  • Number of Lights
    3
  • Projection
    17cm
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Width
    55cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome