Croc-13 Integrated LED Recessed Downlight Ceiling Light - White 2700K

Order Code: ZT5112583S

£119.99 Inc VAT (20%)


Description

Croc-13 Integrated LED Recessed Downlight Ceiling Light White 2700K | Features: Material: Aluminum | IP Rating: IP43 | Height (cm) : 5.2 | Diameter (cm) : 13.5 | Lamp Type: INTEGRATED LED | Weight (kg) : 0.38 | Bulb Included: Yes | Wattage (max) : 9-13W | Kelvin: 2700K | Material: Aluminum | IP Rating: IP43 | Height (cm) : 5.2 | Diameter (cm) : 13.5 | Lamp Type: INTEGRATED LED | Weight (kg) : 0.38 | Bulb Included: Yes | Wattage (max) : 9-13W | Kelvin: 2700K

See full description
Specifications for Croc-13 Integrated LED Recessed Downlight Ceiling Light - White 2700K
  • Height
    5.2cm
  • IP Rating
    IP43
  • Diameter
    13.5cm
  • Weight
    0.38kg
  • Colour
    White
  • Product Type
    Recessed Downlight
  • Bulb Included
    Yes
  • Colour Temperature
    2700K
  • Lamp Type
    Integrated LED
  • Material
    Aluminum
  • Maximum Wattage
    9-13W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome