Cyclo 2 Integrated Led Recessed Light Gloss White, Aluminium

Order Code: ZT3313600S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Cyclo 2 Integrated LED Recessed Light Gloss White, Aluminium | Description: This is a self-contained emergency fitting, with built-in battery. A recessed guide light for indoor applications, this product is fitted with a 3W LED, charging indicator and test button. The high capacity battery provides 3 hours of emergency power. | Features: Finish: Aluminium, Gloss White, Material: Polycarbonate, Aluminium alloy, IP Rating: IP20, Height (cm) : 12.5, Diameter (cm) : 11, Projection (cm) : 0.3, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 6250, Lumens: 195

See full description
Specifications for Cyclo 2 Integrated Led Recessed Light Gloss White, Aluminium
  • Lumens
    195
  • Diameter
    11cm
  • Material
    Polycarbonate
    Aluminium alloy
  • No. of Lights
    1
  • Colour
    Gloss White
  • IP Rating
    IP20
  • Colour Temperature
    6250
    6250K
  • Lamp Type
    Integrated LED
  • Product Type
    Recessed Light
  • Projection
    0.3cm
  • Height
    12.5cm
  • Wattage
    3W
  • Finish
    Aluminium
    Gloss White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome