Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light De x ter LED Directional IP20 6W 86mm White DIM 3000K
By LED Group
Order Code:
ZT5073889S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-de-x-ter-led-directional-ip20-6w-86mm-white-dim-3000k/p/ZT5073889S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DWNLGT DEXTER LED DIRECTIONAL IP20 6W 86MM WHI DIM 3000K Dexter LED RDE6P030D-01
Specifications
Specifications for Down Light De x ter LED Directional IP20 6W 86mm White DIM 3000K
Cut-Out Diameter
70 - 70mm
Maximum System Power
5.3W
Outer Diameter
86mm
Colour Temperature
3000 - 3000 K
Nominal Voltage
220 - 240V
Power Factor
0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome