Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED F x d Baffled Intgrt 7W 240V 10mm White DIM 3000K
By Aurora
Order Code:
ZT5063207S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-f-x-d-baffled-intgrt-7w-240v-10mm-white-dim-3000k/p/ZT5063207S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DWNLGT LED FXD BAFFLED INTGRT 7W 240V 10MM WHI DIM 3000K Downlights (CurveE) EN-DLB071D/30
Specifications
Specifications for Down Light LED F x d Baffled Intgrt 7W 240V 10mm White DIM 3000K
IP Rating
IP44
Housing Colour
White
Outer Diameter
80mm
Maximum System Power
7W
Width
80mm
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Light Source Type
LED non-replaceable
Luminous Flux
640 - 640 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome