Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED F x d Intgrt Low Professional 12W 240V White 6500K
By Aurora
Order Code:
ZT5062385S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-f-x-d-intgrt-low-professional-12w-240v-white-6500k/p/ZT5062385S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DWNLGT LED FXD INTGRT LOW PROF 12W 240V WHI 6500K Downlights (Slim-Fit) EN-PL12C/65
Specifications
Specifications for Down Light LED F x d Intgrt Low Professional 12W 240V White 6500K
Colour Temperature
6500 - 6500 K
Maximum System Power
12W
Housing Colour
White
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome