Down Light LED High Output Intgrt 10W 240V White DIM 4000K Enfinit

Order Code: ZT5057564S

£22.99 Inc VAT (20%)


Description

Aurora DWNLGT LED HIGH OUTPUT INTGRT 10W 240V WHI DIM 4000K ENFINIT Downlights (Spryte) EN-DDL1019/40

Specifications for Down Light LED High Output Intgrt 10W 240V White DIM 4000K Enfinit
  • IP Rating
    IP44
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    10W
  • Outer Diameter
    105mm
  • Housing Colour
    White
  • Width
    105mm
  • Colour Temperature
    4000 - 4000 K
  • Light Source Type
    LED non-replaceable
  • Luminous Flux
    1050 - 1050 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome