Down Light LED Slim Value 4000K IP20 22W 1920LM White DN205

Down Light LED Slim Value 4000K IP20 22W 1920LM White DN205

Order Code: ZT5068606S

£61.99 Inc VAT (20%)


Description

Ledvance DWNLGT LED SLIM VALUE 4000K IP20 22W 1920LM WHI DN205 Downlights 4058075064027

Specifications for Down Light LED Slim Value 4000K IP20 22W 1920LM White DN205
  • Outer Diameter
    225mm
  • Colour Temperature
    4000 - 4000 K
  • Maximum System Power
    22W
  • Cut-Out Diameter
    205 - 205mm
  • Nominal Voltage
    240V
  • Beam Angle
    Thin-film
  • Power Factor
    0.5
  • Surface Protection
    P21/5W
  • Recess Depth
    40mm
  • Light Distribution
    GU5.3
  • Voltage Type
    Gilt
  • Light Source Type
    Digital-sat
  • Control Gear
    Print foil
  • Luminous Flux
    1920 - 1920 lm
  • Luminaire Efficacy
    90 lm/W
  • Number of Poles
    2
  • Total Harmonic Distortion
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome