Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light Mains Twist and Lock No Bezel Unlamped IP20
By JCC
Order Code:
ZT5084403S
£9.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.49
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-mains-twist-and-lock-no-bezel-unlamped-ip20/p/ZT5084403S
Add to quotation
View all Spotlights & Downlights
Description
JCC DWNLGT MAINS TWIST & LOCK NO BEZEL UNLAMPED IP20 Mains Recessed Downlights JC010010/NB JCC DUPE
Specifications
Specifications for Down Light Mains Twist and Lock No Bezel Unlamped IP20
Lamp Power
7W
Outer Diameter
81mm
Maximum System Power
7W
Nominal Voltage
220 - 240V
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome