Down Light Surf LED Cylindrical 10W 60 Degree 950LM Black 4000K Triac

Order Code: ZT5068406S

£113.99 Inc VAT (20%)


Description

JCC DWNLGT SURF LED CYLINDRICAL 10W 60DEG 950LM BLK 4000K TRIAC Surface Mounted Downlights JC84300BLK

Specifications for Down Light Surf LED Cylindrical 10W 60 Degree 950LM Black 4000K Triac
  • Colour Temperature
    4000 - 4000 K
  • Nominal Voltage
    200 - 240V
  • Length
    100mm
  • Housing Colour
    Normally open contact
  • Maximum System Power
    10W
  • IP Rating
    GX9.5
  • Power Factor
    0.9
  • Luminaire Efficacy
    95 lm/W
  • Light Source Type
    Digital-sat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome