Downlight Adjust Acoust Fire Protect 240V Satnickel Lockring

Order Code: ZT5040154S

£14.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT ADJUST ACOUST FIRE PROTECT 240V SATNICKEL LOCKRING Fire Rated Downlights (w/o Lamps) EN-FD102SN

Specifications for Downlight Adjust Acoust Fire Protect 240V Satnickel Lockring
  • Outer Diameter
    100mm
  • Nominal Voltage
    240 - 240V
  • Housing Colour
    Nickel
  • Width
    100mm
  • Maximum System Power
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome